Zoro Homepage

Die Spring, Red, Overall 5-15/16" L, PK5

  • Mfr # ASM027150

  • Zoro # G3286372


product price: $84.49
/pk 5, $16.90/ea
Sold in multiples of 3 for $253.47
Free Shipping & Returns

Key Features

Type
Medium Duty
Material
Alloy Steel
Outside Dia.
27 mm
Spring Rate
29.8 N/mm
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM027150
Zoro #
G3286372
UPC #
-
Country of Origin
China

Dimensions

Overall Length
150 mm
Outside Dia.
27 mm
Outside Diameter
1.06 in
Free Length
5 29/32 in

Details

Type
Medium Duty
Material
Alloy Steel
Spring Rate
29.8 N/mm
Color
Red
Item
Die Spring
Finish
Chromium
Meets/Exceeds
ASTM A877, JIS SWOSC-V
End Type
Closed, Ground
Deflection @ Load
0.07 in
Product Type
Die Spring
Standards
ASTM A877, JIS SWOSC-V
Series
JIS
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 5-15/16 In., Outside Dia. 1-1/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.07, Spring Rate 25 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.