Die Spring, Red, Overall 9/16" L, PK10
Mfr # ASM008015
Zoro # G3287641
product price: $22.89
/pk 10, $2.29/eaSold in multiples of 8 for $183.12
Key Features
Type
Medium Duty
Material
Alloy Steel
Outside Dia.
8 mm
Spring Rate
28.3 N/mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM008015
Zoro #
G3287641
UPC #
-
Country of Origin
China
Dimensions
Overall Length
15 mm
Outside Dia.
8 mm
Free Length
19/32 in
Outside Diameter
0.32 in
Details
Type
Medium Duty
Material
Alloy Steel
Spring Rate
28.3 N/mm
Color
Red
End Type
Closed, Ground
Item
Die Spring
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.27 in
Finish
Chromium
Product Type
Die Spring
Series
JIS
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical
Description
Die Spring, Extra Heavy Duty, Color Red, Oil Tempered Chrome Silicone, Finish Plain, Overall Length 9/16 In., Outside Dia. 5/16 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Deflection @ Load 0.27, Spring Rate 1 lb./in., Meets/Exceeds ASTM A313, AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.