Die Spring, Silicon Alloy Steel Wire, 1,227.7 lb/in, Red
Mfr # 205818000
Zoro # G112749481
product price: $60.59
/eaSold in multiples of 3 for $181.77
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
1,227.7 lb/in
Color
Red
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205818000
Zoro #
G112749481
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.97 in
Compatible Rod Size
63/64 in
Free Length
4 17/32 in
Inside Diameter
0.98 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
1,227.7 lb/in
Color
Red
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Product Type
Die Spring
System of Measurement
Inch
Series
ISO-D
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.