Zoro Homepage

Die Spring, Silicon Alloy Steel Wire, 1,399 lb/in, Red

  • Mfr # 205816000

  • Zoro # G712749508


product price: $53.19
/ea
Sold in multiples of 4 for $212.76

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
1,399 lb/in
End Type
Closed, Ground
Finish
Chromium
Inside Diameter
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205816000
Zoro #
G712749508
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.98 in
Free Length
4 1/64 in
Outside Diameter
1.97 in
Compatible Rod Size
63/64 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
1,399 lb/in
Color
Red
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Product Type
Die Spring
Standards
ISO 10243, NAAMS
Spring Shape
Cylindrical
Series
ISO-D
System of Measurement
Inch

Description

Metric, ISO Die spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.