Die Spring, Silicon Alloy Steel Wire, 1,399 lb/in, Yellow
Mfr # 206718000
Zoro # G712749560
product price: $53.19
/eaSold in multiples of 4 for $212.76
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
1,399 lb/in
Finish
Chromium
End Type
Closed, Ground
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206718000
Zoro #
G712749560
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.79 in
Compatible Rod Size
25/32 in
Outside Diameter
1.58 in
Free Length
4 17/32 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
1,399 lb/in
Color
Yellow
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
System of Measurement
Inch
Spring Shape
Cylindrical
Series
ISO-D
Standards
ISO 10243, NAAMS
Product Type
Die Spring
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.