Die Spring, Silicon Alloy Steel Wire, 1,484.6 lb/in, Blue
Mfr # 204914000
Zoro # G112749511
product price: $105.99
/eaSold in multiples of 2 for $211.98
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
1,484.6 lb/in
Color
Blue
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204914000
Zoro #
G112749511
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
1.5 in
Outside Diameter
2.48 in
Compatible Rod Size
1 1/2 in
Free Length
3 1/2 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
1,484.6 lb/in
Color
Blue
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Standards
ISO 10243, NAAMS
Series
ISO-D
Product Type
Die Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.