Die Spring, Silicon Alloy Steel Wire, 121.1 lb/in, Yellow
Mfr # 206448000
Zoro # G512749524
product price: $50.19
/eaSold in multiples of 4 for $200.76
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
121.1 lb/in
Color
Yellow
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206448000
Zoro #
G512749524
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.79 in
Inside Diameter
0.39 in
Free Length
12 1/64 in
Compatible Rod Size
25/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
121.1 lb/in
Color
Yellow
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
System of Measurement
Inch
Product Type
Die Spring
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Series
ISO-D
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.