Die Spring, Silicon Alloy Steel Wire, 129.6 lb/in, Green
Mfr # 203732000
Zoro # G712749492
product price: $47.19
/eaSold in multiples of 4 for $188.76
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
129.6 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203732000
Zoro #
G712749492
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
25/32 in
Free Length
7 63/64 in
Inside Diameter
0.79 in
Outside Diameter
1.58 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
129.6 lb/in
Color
Green
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch
Product Type
Die Spring
Standards
ISO 10243, NAAMS
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.