Die Spring, Silicon Alloy Steel Wire, 130.8 lb/in, Red
Mfr # 205548000
Zoro # G712749515
product price: $48.39
/eaSold in multiples of 4 for $193.56
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
130.8 lb/in
End Type
Closed, Ground
Finish
Chromium
Spring Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
205548000
Zoro #
G712749515
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.98 in
Free Length
12 1/64 in
Compatible Rod Size
31/64 in
Inside Diameter
0.49 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
130.8 lb/in
Color
Red
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Spring Shape
Cylindrical
Product Type
Die Spring
Standards
ISO 10243, NAAMS
System of Measurement
Inch
Series
ISO-D
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.