Die Spring, Silicon Alloy Steel Wire, 143.9 lb/in, Green
Mfr # 203728000
Zoro # G112749559
product price: $41.49
/eaSold in multiples of 5 for $207.45
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
143.9 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203728000
Zoro #
G112749559
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.58 in
Free Length
7 1/64 in
Inside Diameter
0.79 in
Compatible Rod Size
25/32 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
143.9 lb/in
Color
Green
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Standards
ISO 10243, NAAMS
Spring Shape
Cylindrical
System of Measurement
Inch
Series
ISO-D
Product Type
Die Spring
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.