Die Spring, Silicon Alloy Steel Wire, 16 lb/in, Red
Mfr # 205248000
Zoro # G412749808
product price: $32.19
/ea
Sold in multiples of 6 for $193.14
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
16 lb/in
Color
Red
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205248000
Zoro #
G412749808
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.49 in
Inside Diameter
0.25 in
Compatible Rod Size
1/4 in
Free Length
12 1/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
16 lb/in
Color
Red
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Series
ISO-D
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.