Zoro Homepage

Die Spring, Silicon Alloy Steel Wire, 171.9 lb/in, Blue

  • Mfr # 204740000

  • Zoro # G712749713


product price: $70.89
/ea
Sold in multiples of 3 for $212.67

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
171.9 lb/in
Color
Blue
Finish
Chromium
End Type
Closed, Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204740000
Zoro #
G712749713
UPC #
-
Country of Origin
China

Dimensions

Free Length
10 in
Inside Diameter
0.79 in
Compatible Rod Size
25/32 in
Outside Diameter
1.58 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
171.9 lb/in
Color
Blue
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
System of Measurement
Inch
Product Type
Die Spring
Spring Shape
Cylindrical
Series
ISO-D
Standards
ISO 10243, NAAMS

Description

Metric, ISO Die spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.