Die Spring, Silicon Alloy Steel Wire, 182.7 lb/in, Green
Mfr # 203722000
Zoro # G612749523
product price: $35.29
/eaSold in multiples of 5 for $176.45
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
182.7 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203722000
Zoro #
G612749523
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.58 in
Inside Diameter
0.79 in
Compatible Rod Size
25/32 in
Free Length
5 15/32 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
182.7 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Series
ISO-D
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Product Type
Die Spring
Spring Shape
Cylindrical
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.