Zoro Homepage

Die Spring, Silicon Alloy Steel Wire, 185.6 lb/in, Blue

  • Mfr # 204628000

  • Zoro # G512749500


product price: $35.39
/ea
Sold in multiples of 5 for $176.95

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
185.6 lb/in
Color
Blue
End Type
Closed, Ground
Finish
Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204628000
Zoro #
G512749500
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.63 in
Outside Diameter
1.26 in
Free Length
7 1/64 in
Compatible Rod Size
5/8 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
185.6 lb/in
Color
Blue
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Product Type
Die Spring
System of Measurement
Inch
Series
ISO-D

Description

Metric, ISO Die spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.