Die Spring, Silicon Alloy Steel Wire, 2,712.3 lb/in, Yellow
Mfr # 206814000
Zoro # G712749676
product price: $94.69
/eaSold in multiples of 2 for $189.38
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
2,712.3 lb/in
Color
Yellow
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206814000
Zoro #
G712749676
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.97 in
Inside Diameter
0.98 in
Free Length
3 1/2 in
Compatible Rod Size
63/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
2,712.3 lb/in
Color
Yellow
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Standards
ISO 10243, NAAMS
Spring Shape
Cylindrical
Series
ISO-D
Product Type
Die Spring
System of Measurement
Inch
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.