Die Spring, Silicon Alloy Steel Wire, 265 lb/in, Red
Mfr # 205640000
Zoro # G912749759
product price: $58.39
/eaSold in multiples of 3 for $175.17
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
265 lb/in
Color
Red
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205640000
Zoro #
G912749759
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.63 in
Free Length
10 in
Outside Diameter
1.26 in
Compatible Rod Size
5/8 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
265 lb/in
Color
Red
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS
Series
ISO-D
System of Measurement
Inch
Product Type
Die Spring
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.