Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Silicon Alloy Steel Wire, 268.4 lb/in, Green

  • Mfr # 203940000

  • Zoro # G612749783


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
268.4 lb/in
Finish
Chromium
End Type
Closed, Ground
Free Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203940000
Zoro #
G612749783
UPC #
-
Country of Origin
China

Dimensions

Free Length
10 in
Compatible Rod Size
1 1/2 in
Inside Diameter
1.5 in
Outside Diameter
2.48 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
268.4 lb/in
Color
Green
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Product Type
Die Spring
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ISO 10243, NAAMS

Description

Metric, ISO Die spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.