Zoro Homepage

Die Spring, Silicon Alloy Steel Wire, 337.5 lb/in, Red

  • Mfr # 205632000

  • Zoro # G312749779


product price: $47.49
/ea
Sold in multiples of 4 for $189.96

Key Features

Material
Silicon Alloy Steel Wire
Spring Rate
337.5 lb/in
Color
Red
End Type
Closed, Ground
Finish
Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205632000
Zoro #
G312749779
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.26 in
Free Length
7 63/64 in
Inside Diameter
0.63 in
Compatible Rod Size
5/8 in

Details

Material
Silicon Alloy Steel Wire
Spring Rate
337.5 lb/in
Color
Red
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
System of Measurement
Inch
Series
ISO-D
Spring Shape
Cylindrical
Standards
ISO 10243, NAAMS

Description

Metric, ISO Die spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.