Die Spring, Silicon Alloy Steel Wire, 40.5 lb/in, Red
Mfr # 205348000
Zoro # G812749491
product price: $36.29
/eaSold in multiples of 5 for $181.45
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
40.5 lb/in
End Type
Closed, Ground
Finish
Chromium
Spring Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205348000
Zoro #
G812749491
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.32 in
Outside Diameter
0.63 in
Free Length
12 1/64 in
Compatible Rod Size
5/16 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
40.5 lb/in
Color
Red
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Spring Shape
Cylindrical
System of Measurement
Inch
Series
ISO-D
Product Type
Die Spring
Standards
ISO 10243, NAAMS
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.