Die Spring, Silicon Alloy Steel Wire, 408.3 lb/in, Green
Mfr # 203928000
Zoro # G812749828
product price: $160.99
/eaSold in multiples of 2 for $321.98
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
408.3 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203928000
Zoro #
G812749828
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
1 1/2 in
Free Length
7 1/64 in
Outside Diameter
2.48 in
Inside Diameter
1.5 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
408.3 lb/in
Color
Green
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Spring Shape
Cylindrical
Series
ISO-D
Product Type
Die Spring
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.