Die Spring, Silicon Alloy Steel Wire, 662.4 lb/in, Green
Mfr # 203918000
Zoro # G412749709
product price: $117.99
/eaSold in multiples of 2 for $235.98
Free Shipping & Returns
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
662.4 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203918000
Zoro #
G412749709
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
1 1/2 in
Outside Diameter
2.48 in
Inside Diameter
1.5 in
Free Length
4 17/32 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
662.4 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Series
ISO-D
Standards
ISO 10243, NAAMS
Product Type
Die Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.