Die Spring, Silicon Alloy Steel Wire, 713.8 lb/in, Green
Mfr # 203812000
Zoro # G212749671
product price: $37.99
/eaSold in multiples of 5 for $189.95
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
713.8 lb/in
Color
Green
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203812000
Zoro #
G212749671
UPC #
-
Country of Origin
China
Dimensions
Free Length
2 63/64 in
Outside Diameter
1.97 in
Inside Diameter
0.98 in
Compatible Rod Size
63/64 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
713.8 lb/in
Color
Green
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Spring Shape
Cylindrical
Series
ISO-D
Product Type
Die Spring
System of Measurement
Inch
Standards
ISO 10243, NAAMS
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.