Die Spring, Silicon Alloy Steel Wire, 885.1 lb/in, Yellow
Mfr # 206616000
Zoro # G612749691
product price: $32.19
/ea
Sold in multiples of 6 for $193.14
Key Features
Material
Silicon Alloy Steel Wire
Spring Rate
885.1 lb/in
Color
Yellow
End Type
Closed, Ground
Finish
Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206616000
Zoro #
G612749691
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.26 in
Compatible Rod Size
5/8 in
Free Length
4 1/64 in
Inside Diameter
0.63 in
Details
Material
Silicon Alloy Steel Wire
Spring Rate
885.1 lb/in
Color
Yellow
End Type
Closed, Ground
Item
Die Spring
Finish
Chromium
Standards
ISO 10243, NAAMS
Spring Shape
Cylindrical
System of Measurement
Inch
Series
ISO-D
Product Type
Die Spring
Description
Metric, ISO Die spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.