Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, XHD, 1x4-1/2 In, PK2

  • Mfr # 106518

  • Zoro # G5112046


product price: $29.79
/pk 2, $14.90/ea
Sold in multiples of 7 for $208.53

Key Features

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1 in
Color
Green
Finish
Chromium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106518
Zoro #
G5112046
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4 1/2 in
Outside Dia.
1 in
For Rod Size
1/2 in
For Hole Size
1 in
Free Length
4 1/2 in
Compatible Rod Size
1/2 in
Inside Diameter
0.5 in
Outside Diameter
1 in

Details

Type
Extra Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
488 lb/in
Color
Green
Finish
Chromium
End Type
Closed, Ground
Item
Die Spring
Product Type
Die Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
ASTM A877
Series
US

Description

Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4-1/2 In., Outside Dia. 1 In.End Type Closed & GroundFor Hole Size 1 In., For Rod Size 1/2 In.Spring Rate 488 lb./in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.