Zoro Homepage

Die Spring, Yellow, Overall 1-3/4" L, PK10

  • Mfr # ASF010045

  • Zoro # G3279022


product price: $40.49
/pk 10, $4.05/ea
Sold in multiples of 5 for $202.45

Key Features

Type
Extra Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
10 mm
Spring Rate
25.1 lb/in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASF010045
Zoro #
G3279022
UPC #
-
Country of Origin
China

Dimensions

Overall Length
45 mm
Outside Dia.
10 mm
Free Length
1 49/64 in
Outside Diameter
0.39 in

Details

Type
Extra Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
25.1 lb/in
Color
Yellow
End Type
Closed, Ground
Item
Die Spring
Meets/Exceeds
ASTM A877, JIS SWOSC-V
Finish
Chromium
Product Type
Die Spring
System of Measurement
Inch
Standards
ASTM A877
Spring Shape
Cylindrical
Series
JIS

Description

Die Spring, Extra Heavy Duty, Color Yellow, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 1-3/4 In., Outside Dia. 3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 45 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.