Die Spring, Yellow, Overall 2" L, PK10
Mfr # ASF012050
Zoro # G3279077
product price: $48.29
/pk 10, $4.83/eaSold in multiples of 4 for $193.16
Key Features
Type
Extra Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
12 mm
Spring Rate
30.8 lb/in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASF012050
Zoro #
G3279077
UPC #
-
Country of Origin
China
Dimensions
Overall Length
50 mm
Outside Dia.
12 mm
Outside Diameter
0.47 in
Free Length
1 31/32 in
Details
Type
Extra Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
30.8 lb/in
Color
Yellow
Meets/Exceeds
ASTM A877, JIS SWOSC-V
End Type
Closed, Ground
Finish
Chromium
Item
Die Spring
Product Type
Die Spring
Standards
ASTM A877
System of Measurement
Inch
Spring Shape
Cylindrical
Series
JIS
Description
Die Spring, Extra Heavy Duty, Color Yellow, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 2 In., Outside Dia. 1/2 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 50 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.