Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, 0.459" Min. Inside Dia., PK10

  • Mfr # W0608008S

  • Zoro # G3287580


product price: $16.99
/pk 25, $0.68/ea
Sold in multiples of 11 for $186.89

Key Features

System of Measurement
Inch
Thickness
0.008 in
Overall Height
0.04 in
Finish
Plain
Type
3 Wave Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0608008S
Zoro #
G3287580
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.008 in
Overall Height
0.04 in
Max. Outside Dia.
0.608 in
Min. Inside Dia.
0.459 in
Outside Diameter - Maximum
0.61 in
Inside Diameter - Minimum
0.46 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.012 in
Load @ Deflection (Lbs.)
3-5
Spring Rate (Lbs./In.)
333 lb/in
Meets/Exceeds
Commercial Type 302 and AMS-5906
Spring Rate
333 lb/in
Standards
AMS 5906
Disc Type
Wave

Description

Disc Springs,Wave,Stainless Steel,Finish Plain,Min. Inside Dia. 0.459 In.,Max. Outside Dia. 0.608 In.,Thickness 0.008 In.,Overall Height 0.037 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 391,Deflection @ Load 0.025 In.,Meets/Exceeds Commercial Type 302 and AMS-5906,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.