Zoro Homepage

Disc Spring, 0.901" Min. Inside Dia., PK10

  • Mfr # W1159013S

  • Zoro # G3287833


product price: $22.65
/pk 25, $0.91/ea
Sold in multiples of 9 for $203.85

Key Features

System of Measurement
Inch
Thickness
0.013 in
Overall Height
0.08 in
Finish
Plain
Type
3 Wave Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1159013S
Zoro #
G3287833
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.013 in
Overall Height
0.08 in
Max. Outside Dia.
1.159 in
Min. Inside Dia.
0.901 in
Inside Diameter - Minimum
0.9 in
Outside Diameter - Maximum
1.16 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.04 in
Load @ Deflection (Lbs.)
10-14
Meets/Exceeds
Commercial Type 302 and AMS-5906
Spring Rate (Lbs./In.)
300 lb/in
Standards
AMS 5906
Disc Type
Wave
Spring Rate
300 lb/in

Description

Disc Springs,3 Wave Spring Washer,Stainless Steel,Finish Plain,Min. Inside Dia. 0.901 in,Max. Outside Dia. 1.159 in,Thickness 0.013 in,Overall Height 0.08 in,Load @ Deflection (Lbs.) 10-14,Deflection @ Load 0.04 in,Spring Rate (Lbs./In.) 300 lb/in,Meets/Exceeds Commercial Type 302 and AMS-5906,PK 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.