Zoro Homepage

Disc Spring, 2.603" Min. Inside Dia., PK2

  • Mfr # W3328036

  • Zoro # G3288107


product price: $18.69
/pk 5, $3.74/ea
Sold in multiples of 11 for $205.59

Key Features

System of Measurement
Inch
Material
High Carbon Steel
Thickness
0.036 in
Overall Height
0.23 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W3328036
Zoro #
G3288107
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.036 in
Overall Height
0.23 in
Max. Outside Dia.
3.328 in
Min. Inside Dia.
2.603 in
Outside Diameter - Maximum
3.33 in
Inside Diameter - Minimum
2.6 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.115 in
Load @ Deflection (Lbs.)
74-106
Meets/Exceeds
ASTM-A684
Spring Rate (Lbs./In.)
783 lb/in
Disc Type
Wave
Standards
ASTM A684
Spring Rate
783 lb/in

Description

Disc Springs,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 2.603 In.,Max. Outside Dia. 3.328 In.,Thickness 0.036 In.,Overall Height 0.227 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 941,Deflection @ Load 0.112 In.,Meets/Exceeds ASTM-A684,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.