Disc Spring, 4.803" Min. Inside Dia., PK2
Mfr # W6173058
Zoro # G3288262
product price: $24.89
/pk 2, $12.45/eaSold in multiples of 9 for $224.01
Key Features
System of Measurement
Inch
Material
High Carbon Steel
Thickness
0.058 in
Overall Height
0.46 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W6173058
Zoro #
G3288262
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.058 in
Overall Height
0.46 in
Max. Outside Dia.
6.173 in
Min. Inside Dia.
4.803 in
Outside Diameter - Maximum
6.17 in
Inside Diameter - Minimum
4.8 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.243 in
Load @ Deflection (Lbs.)
196-282
Spring Rate (Lbs./In.)
984 lb/in
Meets/Exceeds
ASTM-A684
Spring Rate
984 lb/in
Disc Type
Wave
Standards
ASTM A684
Description
Disc Spring,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 4.803 In.,Max. Outside Dia. 6.173 In.,Thickness 0.058 In.,Overall Height 0.463 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 80,Deflection @ Load 0.220 In.,Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.