Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 101 lb.

  • Mfr # EPS2 24-060-BL

  • Zoro # G3274028


product price: $187.99
/ea
Sold in multiples of 2 for $375.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
180 lbf
Material
Carbon Steel
Rod Thread Size
M24x1.5
Compressed Length
4 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS2 24-060-BL
Zoro #
G3274028
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M24x1.5
Compressed Length
4 3/32 in
Extended Length
6 7/16 in
Cylinder Dia.
0.93 in
Cylinder Diameter
24 mm
Rod Diameter
12 mm
Stroke Length
2 11/32 in

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
180 lbf
Material
Carbon Steel
Stroke
2.37 in
Locking
No
Fixed Resistance
No
Fitting Type
None
Adjustable Resistance
No
Standards
PED Approved
Finish
Black Oxide
Operating Temperature - Maximum
176 Degrees F
Includes End Fittings
End Fitting Not Included
System of Measurement
Inch
Operating Temperature - Minimum
32 Degrees F
Cylinder Material
Steel
End Fittings Type
None

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 180 lbf, Rod Thread Size M24x1.5, Locking No, Cylinder Dia. 0.93 in, Fitting Type None, Stroke 2.37 in, Extended Length 6 7/16 in, Compressed Length 4 3/32 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.