Zoro Homepage

Gas Spring, Carbon Steel, Force 10570 lb.

  • Mfr # CU 4700-032

  • Zoro # G3271891


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
15,100 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
135 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU 4700-032
Zoro #
G3271891
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
135 mm
Extended Length
167 mm
Cylinder Dia.
2.93 in
Cylinder Diameter
75.2 mm
Stroke Length
32 mm
Rod Diameter
50 mm

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 15,100 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 2.93 in, Fitting Type None, Stroke 1.25 in, Extended Length 167 mm, Compressed Length 135 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.