Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 1060 lb.

  • Mfr # X500-050

  • Zoro # G3276021


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
1,620 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X500-050
Zoro #
G3276021
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
3 1/8 in
Extended Length
5 1/16 in
Cylinder Dia.
1.5 in
Cylinder Diameter
38 mm
Rod Diameter
20 mm
Stroke Length
1 61/64 in

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
1,620 lbf
Material
Carbon Steel
Fixed Resistance
No
Adjustable Resistance
No
Fitting Type
None
Locking
No
Stroke
2 in
Standards
PED Approved
Includes End Fittings
End Fitting Not Included
System of Measurement
Inch
Mounting Orientation
Bottom Threaded
Cylinder Material
Steel
Finish
Black Oxide
Operating Temperature - Minimum
32 Degrees F
End Fittings Type
None
Operating Temperature - Maximum
176 Degrees F

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 1,620 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 1.5 in, Fitting Type None, Stroke 2 in, Extended Length 5 1/16 in, Compressed Length 3 1/8 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.