Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 110 lb.

  • Mfr # M2-100-GR

  • Zoro # G3274411


product price: $144.99
/ea
Sold in multiples of 2 for $289.98
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
5 21/32 in
Extended Length
9 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2-100-GR
Zoro #
G3274411
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
5 21/32 in
Extended Length
9 35/64 in
Cylinder Dia.
1 in
Cylinder Diameter
24.9 mm
Rod Diameter
12 mm
Stroke Length
3 29/32 in

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
171 lbf
Material
Carbon Steel
Stroke
3.93 in
Adjustable Resistance
No
Fixed Resistance
No
Locking
No
Fitting Type
None
Standards
PED Approved
Includes End Fittings
End Fitting Not Included
Finish
Black Oxide
Cylinder Material
Steel
Operating Temperature - Minimum
32 Degrees F
System of Measurement
Inch
Mounting Orientation
Drop-In/Bottom Tapped Hole, Flange, Side
Operating Temperature - Maximum
176 Degrees F
End Fittings Type
None

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 171 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 1 in, Fitting Type None, Stroke 3.93 in, Extended Length 9 35/64 in, Compressed Length 5 21/32 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.