Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 11240 lb.

  • Mfr # TU 5000-080

  • Zoro # G3274953


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
18,210 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
220 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 5000-080
Zoro #
G3274953
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
220 mm
Extended Length
300 mm
Cylinder Dia.
4.75 in
Rod Diameter
65 mm
Stroke Length
80 mm
Cylinder Diameter
120.2 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
18,210 lbf
Material
Carbon Steel
Fixed Resistance
No
Adjustable Resistance
No
Fitting Type
None
Stroke
3.37 in
Locking
No
Standards
ISO 11901, PED Approved
Operating Temperature - Maximum
176 Degrees F
Finish
Black Oxide
Cylinder Material
Steel
Includes End Fittings
End Fitting Not Included
End Fittings Type
None
System of Measurement
Inch
Mounting Orientation
Bottom, Drop-In, Foot, Top
Operating Temperature - Minimum
0 Degrees F

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 18,210 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 4.75 in, Fitting Type None, Stroke 3.37 in, Extended Length 300 mm, Compressed Length 220 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.