Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 11240 lb.

  • Mfr # TU 5000-300

  • Zoro # G3275069


product price: $1,431.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
18,880 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
440 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 5000-300
Zoro #
G3275069
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
440 mm
Extended Length
740 mm
Cylinder Dia.
4.75 in
Cylinder Diameter
120.2 mm
Stroke Length
300 mm
Rod Diameter
65 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
18,880 lbf
Material
Carbon Steel
Adjustable Resistance
No
Fitting Type
None
Locking
No
Fixed Resistance
No
Stroke
11.81 in
Standards
ISO 11901, PED Approved
Operating Temperature - Minimum
0 Degrees F
Cylinder Material
Steel
End Fittings Type
None
System of Measurement
Inch
Operating Temperature - Maximum
176 Degrees F
Finish
Black Oxide
Includes End Fittings
End Fitting Not Included
Mounting Orientation
Bottom, Drop-In, Foot, Top

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 18,880 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 4.75 in, Fitting Type None, Stroke 11.81 in, Extended Length 740 mm, Compressed Length 440 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.