Zoro Homepage

Gas Spring, Carbon Steel, Force 14905 lb.

  • Mfr # X6600-025

  • Zoro # G3276143


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
21,110 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6600-025
Zoro #
G3276143
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
3 5/8 in
Extended Length
4 19/32 in
Cylinder Dia.
4.75 in
Stroke Length
31/32 in
Cylinder Diameter
120.2 mm
Rod Diameter
75 mm

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 21,110 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 4.75 in, Fitting Type None, Stroke 1 in, Extended Length 4 19/32 in, Compressed Length 3 5/8 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.