Zoro Homepage

Gas Spring, Carbon Steel, Force 14905 lb.

  • Mfr # X6600-063

  • Zoro # G3276539


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
23,020 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
5 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6600-063
Zoro #
G3276539
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
5 3/32 in
Extended Length
7 9/16 in
Cylinder Dia.
4.75 in
Rod Diameter
75 mm
Cylinder Diameter
120.2 mm
Stroke Length
2 29/64 in

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 23,020 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 4.75 in, Fitting Type None, Stroke 2.5 in, Extended Length 7 9/16 in, Compressed Length 5 3/32 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.