Zoro Homepage

Gas Spring, Carbon Steel, Force 1660 lb.

  • Mfr # CU 740-006

  • Zoro # G3271858


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
2,200 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU 740-006
Zoro #
G3271858
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
57 mm
Extended Length
63 mm
Cylinder Dia.
1.25 in
Cylinder Diameter
32.1 mm
Rod Diameter
20 mm
Stroke Length
6 mm

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 2,200 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 1.25 in, Fitting Type None, Stroke 0.25 in, Extended Length 63 mm, Compressed Length 57 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.