Zoro Homepage

Gas Spring, Carbon Steel, Force 1665 lb.

  • Mfr # TU 750-125

  • Zoro # G3275303


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
2,720 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
8 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 750-125
Zoro #
G3275303
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
8 37/64 in
Extended Length
13 29/64 in
Cylinder Dia.
2 in
Stroke Length
4 7/8 in
Cylinder Diameter
50.2 mm
Rod Diameter
25 mm

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 2,720 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 2 in, Fitting Type None, Stroke 4.93 in, Extended Length 13 29/64 in, Compressed Length 8 37/64 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.