Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 1665 lb.

  • Mfr # TU 750-300

  • Zoro # G3275373


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
2,720 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
15 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 750-300
Zoro #
G3275373
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
15 13/32 in
Extended Length
27 3/32 in
Cylinder Dia.
2 in
Rod Diameter
25 mm
Cylinder Diameter
50.2 mm
Stroke Length
11 45/64 in

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
2,720 lbf
Material
Carbon Steel
Stroke
11.81 in
Fixed Resistance
No
Fitting Type
None
Locking
No
Adjustable Resistance
No
Standards
ISO 11901, PED Approved
Finish
Black Oxide
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Inch
Operating Temperature - Minimum
32 Degrees F
End Fittings Type
None
Includes End Fittings
End Fitting Not Included
Mounting Orientation
Bottom, Drop-In, Foot, Top

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 2,720 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 2 in, Fitting Type None, Stroke 11.81 in, Extended Length 27 3/32 in, Compressed Length 15 13/32 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.