Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 16860 lb.

  • Mfr # CU 7500-032

  • Zoro # G3271803


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
23,600 lbf
Material
Carbon Steel
Rod Thread Size
M8
Compressed Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU 7500-032
Zoro #
G3271803
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M8
Compressed Length
150 mm
Extended Length
182 mm
Cylinder Dia.
3.75 in
Stroke Length
32 mm
Rod Diameter
55 mm
Cylinder Diameter
95.2 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
23,600 lbf
Material
Carbon Steel
Fitting Type
None
Locking
No
Fixed Resistance
No
Adjustable Resistance
No
Stroke
1.25 in
Standards
PED Approved
Finish
Black Nitride
End Fittings Type
None
System of Measurement
Inch
Cylinder Material
Steel
Mounting Orientation
Bottom Tapped Holes, Drop-In, Flange, Side Port
Operating Temperature - Minimum
0 Degrees F
Includes End Fittings
End Fitting Not Included
Operating Temperature - Maximum
176 Degrees F

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 23,600 lbf, Rod Thread Size M8, Locking No, Cylinder Dia. 3.75 in, Fitting Type None, Stroke 1.25 in, Extended Length 182 mm, Compressed Length 150 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.