Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 16860 lb.

  • Mfr # TU 7500-025

  • Zoro # G3275181


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
23,600 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 7500-025
Zoro #
G3275181
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
180 mm
Extended Length
205 mm
Cylinder Dia.
5.93 in
Stroke Length
25 mm
Rod Diameter
80 mm
Cylinder Diameter
150.2 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
23,600 lbf
Material
Carbon Steel
Stroke
1 in
Adjustable Resistance
No
Fitting Type
None
Fixed Resistance
No
Locking
No
Standards
ISO 11901, PED Approved
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F
System of Measurement
Inch
Includes End Fittings
End Fitting Not Included
Finish
Black Oxide
End Fittings Type
None
Mounting Orientation
Bottom, Drop-In, Foot, Top
Operating Temperature - Minimum
0 Degrees F

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 23,600 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 5.93 in, Fitting Type None, Stroke 1 in, Extended Length 205 mm, Compressed Length 180 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.