Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 16860 lb.

  • Mfr # TU 7500-200

  • Zoro # G3275172


product price: $1,625.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
27,650 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
355 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 7500-200
Zoro #
G3275172
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
355 mm
Extended Length
555 mm
Cylinder Dia.
5.93 in
Cylinder Diameter
150.2 mm
Rod Diameter
80 mm
Stroke Length
200 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
27,650 lbf
Material
Carbon Steel
Fitting Type
None
Adjustable Resistance
No
Locking
No
Stroke
7.87 in
Fixed Resistance
No
Standards
ISO 11901, PED Approved
Mounting Orientation
Bottom, Drop-In, Foot, Top
Finish
Black Oxide
System of Measurement
Inch
Cylinder Material
Steel
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
176 Degrees F
End Fittings Type
None
Includes End Fittings
End Fitting Not Included

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 27,650 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 5.93 in, Fitting Type None, Stroke 7.87 in, Extended Length 555 mm, Compressed Length 355 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.