Zoro Homepage

Gas Spring, Carbon Steel, Force 16860 lb.

  • Mfr # TU 7500-300

  • Zoro # G3275279


product price: $1,946.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
27,880 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
455 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 7500-300
Zoro #
G3275279
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
455 mm
Extended Length
755 mm
Cylinder Dia.
5.93 in
Cylinder Diameter
150.2 mm
Rod Diameter
80 mm
Stroke Length
300 mm

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 27,880 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 5.93 in, Fitting Type None, Stroke 11.81 in, Extended Length 755 mm, Compressed Length 455 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.