Zoro Homepage

Gas Spring, Carbon Steel, Force 2068 lb.

  • Mfr # XMS 1000-025

  • Zoro # G3276940


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
3,192 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMS 1000-025
Zoro #
G3276940
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
63 mm
Extended Length
88 mm
Cylinder Dia.
2 in
Cylinder Diameter
50.2 mm
Rod Diameter
28 mm
Stroke Length
25 mm

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 3,192 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 2 in, Fitting Type None, Stroke 1 in, Extended Length 88 mm, Compressed Length 63 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.