Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 2068 lb.

  • Mfr # XMS 1000-038

  • Zoro # G3276922


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
3,260 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMS 1000-038
Zoro #
G3276922
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
76 mm
Extended Length
114 mm
Cylinder Dia.
2 in
Stroke Length
38 mm
Rod Diameter
28 mm
Cylinder Diameter
50.2 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
3,260 lbf
Material
Carbon Steel
Fixed Resistance
No
Adjustable Resistance
No
Stroke
1.5 in
Fitting Type
None
Locking
No
Standards
PED Approved
Finish
Black Oxide
Cylinder Material
Steel
Includes End Fittings
End Fitting Not Included
System of Measurement
Inch
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
0 Degrees F
Mounting Orientation
Bottom, Drop-In, Foot, Stud Threaded, Top
End Fittings Type
None

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 3,260 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 2 in, Fitting Type None, Stroke 1.5 in, Extended Length 114 mm, Compressed Length 76 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.