Zoro Homepage

Gas Spring, Carbon Steel, Force 2068 lb.

  • Mfr # XMS 1000-080

  • Zoro # G3276688


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
3,327 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
118 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMS 1000-080
Zoro #
G3276688
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
118 mm
Extended Length
198 mm
Cylinder Dia.
2 in
Cylinder Diameter
50.2 mm
Stroke Length
80 mm
Rod Diameter
28 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
3,327 lbf
Material
Carbon Steel
Locking
No
Stroke
3.37 in
Fixed Resistance
No
Fitting Type
None
Adjustable Resistance
No
Standards
PED Approved
End Fittings Type
None
System of Measurement
Inch
Finish
Black Oxide
Mounting Orientation
Bottom, Drop-In, Foot, Stud Threaded, Top
Cylinder Material
Steel
Operating Temperature - Maximum
176 Degrees F
Includes End Fittings
End Fitting Not Included
Operating Temperature - Minimum
0 Degrees F

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 3,327 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 2 in, Fitting Type None, Stroke 3.37 in, Extended Length 198 mm, Compressed Length 118 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.