Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Spring, Carbon Steel, Force 2380 lb.

  • Mfr # CU 1000-050

  • Zoro # G3271517


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
3,595 lbf
Material
Carbon Steel
Rod Thread Size
M6
Compressed Length
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU 1000-050
Zoro #
G3271517
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M6
Compressed Length
180 mm
Extended Length
230 mm
Cylinder Dia.
1.5 in
Rod Diameter
20 mm
Cylinder Diameter
37.9 mm
Stroke Length
50 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
3,595 lbf
Material
Carbon Steel
Fixed Resistance
No
Adjustable Resistance
No
Stroke
2 in
Locking
No
Fitting Type
None
Standards
PED Approved
Finish
Black Nitride
Includes End Fittings
End Fitting Not Included
Operating Temperature - Maximum
176 Degrees F
Mounting Orientation
Bottom Tapped Holes, Drop-In, Flange, Side Port
End Fittings Type
None
Operating Temperature - Minimum
0 Degrees F
Cylinder Material
Steel
System of Measurement
Inch

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 3,595 lbf, Rod Thread Size M6, Locking No, Cylinder Dia. 1.5 in, Fitting Type None, Stroke 2 in, Extended Length 230 mm, Compressed Length 180 mm, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.