Zoro Homepage

Gas Spring, Carbon Steel, Force 23830 lb.

  • Mfr # TU 10000-025

  • Zoro # G3274387


product price: $2,695.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Nitrogen
Force
31,020 lbf
Material
Carbon Steel
Rod Thread Size
M16
Compressed Length
7 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU 10000-025
Zoro #
G3274387
UPC #
-
Country of Origin
Sweden

Dimensions

Rod Thread Size
M16
Compressed Length
7 13/64 in
Extended Length
8 3/16 in
Cylinder Dia.
7.68 in
Rod Diameter
95 mm
Stroke Length
31/32 in
Cylinder Diameter
194.9 mm

Details

Item
Gas Spring
Type
Heavy Duty Nitrogen
Force
31,020 lbf
Material
Carbon Steel
Adjustable Resistance
No
Stroke
1 in
Fixed Resistance
No
Locking
No
Fitting Type
None
Standards
ISO 11901, PED Approved
Finish
Black Oxide
Cylinder Material
Steel
System of Measurement
Inch
Includes End Fittings
End Fitting Not Included
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
176 Degrees F
Mounting Orientation
Bottom, Drop-In, Foot, Top
End Fittings Type
None

Description

Gas Spring, Heavy Duty Nitrogen, Material Carbon Steel, Force 31,020 lbf, Rod Thread Size M16, Locking No, Cylinder Dia. 7.68 in, Fitting Type None, Stroke 1 in, Extended Length 8 3/16 in, Compressed Length 7 13/64 in, Fixed Resistance No, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.